Lag Screw, 5/8 in, 3 in, 18-8 Stainless Steel, Hex 25 PK

  • Mfr # 517234

  • Zoro # G606325146


product price:  $317.99
/pk 25, $12.72/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
517234
Zoro #
G606325146
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/8 in
Fastener Length
3 in

Details

System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Lag Screw
Grade
18-8
Head Style
Hex

Description

5/8" x 3" Lag Screws/18-8 Stainless Steel , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.