
Large Flange Multi-Grip Rivets, Dome Head Head, 1/8" Dia., Aluminum Body, 8000 PK
Mfr # 878418
Zoro # G906370006
product price: $1,199.99
/pk 8000, $0.15/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Zinc
Rivet Dia.
1/8"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878418
Zoro #
G906370006
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Dia.
1/8"
Hole Size
1/8"
Details
Item
Large Flange Multi-Grip Rivets
Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Zinc
System of Measurement
Inch
Description
1/8"x.031"-.187" Dome Head/Large Flange Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.