Large Flange Multi-Grip Rivets, Dome Head Head, 3/16" Dia., Aluminum Body, 3000 PK

  • Mfr # 194372

  • Zoro # G006370005


product price:  $778.99
/pk 3000, $0.26/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
System of Measurement
Inch
Hole Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194372
Zoro #
G006370005
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
3/16"
Hole Size
3/16"

Details

Item
Large Flange Multi-Grip Rivets
Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
System of Measurement
Inch

Description

3/16"x.062"-.250" Dome Head/Large Flange Multi-Grip Rivets/Aluminum Body/Mandrel,3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.