Shop NEWPORT FASTENERS
See all product information
Create Account
Large Flange Multi-Grip Rivets, Dome Head Head, 3/16" Dia., Steel Body, 2500 PK
- Mfr # 954812
- Zoro # G906370013
product price:Â
$
1,016.99
/pk of 2500, $0.41/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Dome Head
Rivet Body Material
Steel
Fastener Finish
Zinc
Rivet Dia.
3/16"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 954812
- Zoro #
- G906370013
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Large Flange Multi-Grip Rivets
- Rivet Head Style
- Dome Head
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc
- System of Measurement
- Inch
Dimensions
- Rivet Dia.
- 3/16"
- Hole Size
- 3/16"
Description
3/16" x .118"-.472" Dome Head/Large Flange Multi-Grip Rivets/All Steel/Zinc , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.