Lock Nut, 1-1/4"-12, Steel, Grade 9, Cadmium Yellow, 1.257 in Ht, 80 PK

  • Mfr # NB446074B-80

  • Zoro # G306331751


product price:  $6,788.99
/pk 80, $84.86/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 9
Finish
Cadmium Yellow
Hex Height
1.257 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB446074B-80
Zoro #
G306331751
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-12
Hex Height
1.257 in
Hex Width
1-7/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 9
Finish
Cadmium Yellow
System of Measurement
Inch

Description

1 1/4-12 Non Flanged Stover Style Hex Collar Locknuts/Grade 9/Cadmium Yellow Quantity: 80 pcs), 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.