Lock Nut, 1-1/8"-12, Steel, Grade C, Cadmium Plated, 1.161 in Ht, 20 PK

  • Mfr # 286572

  • Zoro # G906353191


product price:  $293.99
/pk 20, $14.70/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Plated
Hex Height
1.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286572
Zoro #
G906353191
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-12
Hex Height
1.161 in
Hex Width
1-5/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Plated
System of Measurement
Inch

Description

1 1/8-12 Non Flanged Stover Style Hex Collar Locknuts/Grade C/Cadmium Quantity: 20 pcs), 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.