
Lock Nut, 1-3/8"-6, Steel, Grade C, Cadmium Plated, 10 PK
Mfr # 125887
Zoro # G406353172
product price:Â $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125887
Zoro #
G406353172
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/8"-6
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Plated
System of Measurement
Inch
Description
1 3/8-6 Non Flanged Stover Style Hex Collar Locknuts/Grade C/Cadmium Quantity: 10 pcs), 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.