Lock Nut, 1", Zamac, Zinc Plated, 500 PK

  • Mfr # 993495

  • Zoro # G406331743


product price: $468.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993495
Zoro #
G406331743
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"

Details

Item
Lock Nut
Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch

Description

1 Conduit Lock Nut/Die Cast Zinc Alloy/UL & CSA Approved , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.