Zoro Homepage

Lock Nut, 1/4"-20, Steel, Plain, 0.075 in Ht

  • Mfr # NB216230B-1

  • Zoro # G006332676


product price: $43.55
/ea

Key Features

Hex Type
Heavy Hex
Material
Steel
Finish
Plain
Hex Height
0.075 in
Hex Width
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB216230B-1
Zoro #
G006332676
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.075 in
Hex Width
0.43 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

1/4-20 Heavy Hex Thin Height Flex Locknuts/Steel/Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.