
Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.178 in Ht, 100 PK
Mfr # 489962-PR-100
Zoro # G706327859
product price:Â $30.59
/pk 100, $0.31/eaKey Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.178 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489962-PR-100
Zoro #
G706327859
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Hex Height
0.178 in
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
1/4"-20 Hex Keps Nuts/Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.