Lock Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 0.38 in Ht, 200 PK

  • Mfr # 170641-BR-200

  • Zoro # G006353169


product price:  $520.99
/pk 200, $2.60/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
Hex Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170641-BR-200
Zoro #
G006353169
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Height
0.38 in
Hex Width
1.088 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
System of Measurement
Inch

Description

3/4"-10 Flanged Stover Locknuts/Grade G/Black Phosphate , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.