Lock Nut, 3/4", Zamac, Zinc Plated, 1000 PK

  • Mfr # 702027

  • Zoro # G306329772


product price:  $590.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702027
Zoro #
G306329772
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"

Details

Item
Lock Nut
Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4 Conduit Lock Nut/Die Cast Zinc Alloy/UL & CSA Approved , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.