Lock Nut, 3/8"-16, Steel, Cadmium Plated, 0.108 in Ht, 250 PK

  • Mfr # 250764

  • Zoro # G906327673


product price:  $423.99
/pk 250, $1.70/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
Hex Height
0.108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250764
Zoro #
G906327673
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
0.108 in
Hex Width
0.553 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

3/8-16 Heavy Hex Thin Height Flex Locknuts/Steel/Cadmium , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.