Shop NEWPORT FASTENERS
See all product information
Create Account
Lock Nut, 3/8"-24, Steel, Grade G, Black Phosphate, 1600 PK
- Mfr # 304993
- Zoro # G006353190
product price:Â
$
1,338.99
/pk of 1600, $0.84/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
Hex Width
0.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304993
- Zoro #
- G006353190
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-24
- Hex Width
- 0.551 in
Details
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Material
- Steel
- Material Grade/Class
- Grade G
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
3/8-24 Flanged Stover Locknuts/Grade G/Black Phosphate , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.