
Lock Nut, #5-40, Steel, Zinc Plated, 0.102 in Ht, 100 PK
Mfr # 586099-PR-100
Zoro # G006329812
product price:Â $38.65
/pk 100, $0.39/eaKey Features
Thread Size
#5-40
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.102 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586099-PR-100
Zoro #
G006329812
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#5-40
Hex Height
0.102 in
Hex Width
5/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
#5-40 Hex Keps Nuts/Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.