Lock Nut, 5/16"-18, Steel, Plain, 0.097 in Ht, 100 PK

  • Mfr # NB216240P-100

  • Zoro # G406332757


product price:  $387.99
/pk 100, $3.88/ea
Free Shipping & Returns

Key Features

Hex Type
Heavy Hex
Material
Steel
Finish
Plain
Hex Height
0.097 in
Hex Width
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB216240P-100
Zoro #
G406332757
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.097 in
Hex Width
0.492 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

5/16-18 Heavy Hex Thin Height Flex Locknuts/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.