Lock Nut, #6-32, Steel, Zinc Plated, 0.102 in Ht, 5000 PK

  • Mfr # 774426-BR-5000

  • Zoro # G106330107


product price:  $169.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774426-BR-5000
Zoro #
G106330107
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Hex Height
0.102 in
Hex Width
5/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

#6-32 Hex Keps Nuts/Steel/Zinc Plated , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.