Lock Nut, 7/8"-9, Steel, Cadmium Plated, 0.397 in Ht, 25 PK

  • Mfr # 266092

  • Zoro # G906327864


product price:  $363.99
/pk 25, $14.56/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
Hex Height
0.397 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266092
Zoro #
G906327864
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Height
0.397 in
Hex Width
1.301 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

7/8-9 Heavy Hex Full Height Flex Locknuts/Steel/Cadmium , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.