Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 7/8"-9, Steel, Plain, 0.166 in Ht

  • Mfr # NB216300B-1

  • Zoro # G606332625


product price: $42.55
/ea

Key Features

Hex Type
Heavy Hex
Material
Steel
Finish
Plain
Hex Height
0.166 in
Hex Width
1.239 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB216300B-1
Zoro #
G606332625
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Height
0.166 in
Hex Width
1.239 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

7/8-9 Heavy Hex Thin Height Flex Locknuts/Steel/Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.