Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 0.575 in Ht, 500 PK

  • Mfr # 660489-BR-500

  • Zoro # G906329721


product price:  $549.99
/pk 500, $1.10/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660489-BR-500
Zoro #
G906329721
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-18
Hex Height
0.575 in
Hex Width
7/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch

Description

9/16"-18 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products