Lock Nut, M10-1.25, Steel, Class 10, Cadmium Plated, 9 mm Ht, 1000 PK

  • Mfr # 501673

  • Zoro # G606329618


product price:  $445.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Hex Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501673
Zoro #
G606329618
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.25
Hex Height
9 mm
Hex Width
16.73 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Standards
DIN 980
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M10-1.25 Non Flanged Stover Style Locknuts/Metric Class 10/Cadmium/DIN 980 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.