
Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 700 PK
Mfr # 684577-BR-700
Zoro # G206329582
product price:Â $399.99
/pk 700, $0.57/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684577-BR-700
Zoro #
G206329582
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
16.73 mm
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver
Description
M10-1.50 Hex Keps Nuts/Metric Class 8 Steel/Zinc Plated , 700PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.