Lock Nut, M12-1.50, Steel, Class 10, Cadmium Plated, 11 mm Ht, 1000 PK

  • Mfr # 584802

  • Zoro # G506329725


product price:  $687.99
/pk 1000, $0.69/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Hex Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584802
Zoro #
G506329725
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.50
Hex Height
11 mm
Hex Width
18.67 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Standards
DIN 980
System of Measurement
Metric

Description

M12-1.50 Non Flanged Stover Style Locknuts/Metric Class 10/Cadmium/DIN 980 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.