
Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 100 PK
Mfr # 570066-PR-100
Zoro # G506329572
product price:Â $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570066-PR-100
Zoro #
G506329572
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-2.00
Details
Item
Lock Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Description
M14-2.00 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.