Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 50 PK

  • Mfr # 334739-PR-50

  • Zoro # G606327782


product price:  $101.99
/pk 50, $2.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334739-PR-50
Zoro #
G606327782
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Description

M16-2.00 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.