Lock Nut, M20-2.50, Steel, Class 10, Cadmium Plated, 18 mm Ht, 200 PK

  • Mfr # 410959

  • Zoro # G006327634


product price:  $1,030.99
/pk 200, $5.15/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Hex Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410959
Zoro #
G006327634
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Hex Height
18 mm
Hex Width
29.16 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Standards
DIN 980
System of Measurement
Metric

Description

M20-2.50 Non Flanged Stover Style Locknuts/Metric Class 10/Cadmium/DIN 980 , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.