Shop NEWPORT FASTENERS
See all product information
Create Account
Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 150 PK
- Mfr # 397151-BR-150
- Zoro # G706327729
product price:Â
$
347.99
/pk of 150, $2.32/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397151-BR-150
- Zoro #
- G706327729
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- Standards
- DIN 980
- System of Measurement
- Metric
Dimensions
- Thread Size
- M20-2.50
Description
M20-2.50 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 150PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.