Lock Nut, M24-3.00, Steel, Class 10, Cadmium Plated, 20.20 mm Ht, 100 PK

  • Mfr # 755240

  • Zoro # G206329773


product price:  $414.99
/pk 100, $4.15/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Hex Height
20.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
755240
Zoro #
G206329773
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24-3.00
Hex Height
20.20 mm
Hex Width
35 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Cadmium Plated
Standards
B18.16.3M
System of Measurement
Metric

Description

M24-3.00 Non Flanged Stover Style Locknuts/Metric Class 10/Cadmium/IFI B18.16.3M , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.