Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, 3.2 mm Ht, 2500 PK

  • Mfr # 547805

  • Zoro # G406329801


product price:  $309.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3.2 mm
Hex Width
6.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547805
Zoro #
G406329801
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Hex Height
3.2 mm
Hex Width
6.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric

Description

M4-0.7 Hex Keps Nuts/18-8 Stainles Steel , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.