Shop NEWPORT FASTENERS
See all product information
Create Account
Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.2 mm Ht, 12000 PK
- Mfr # 777394-BR-12000
- Zoro # G806331732
product price:Â
$
629.99
/pk of 12000, $0.05/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
3.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 777394-BR-12000
- Zoro #
- G806331732
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M4-0.70
- Hex Height
- 3.2 mm
- Hex Width
- 6.78 mm
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Corrugated Tubing Fitting Color
- Silver
Description
M4-0.70 Hex Keps Nuts/Metric Class 8 Steel/Zinc Plated , 12000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.