Lock Nut, M4-0.70, Steel, Zinc Plated, 3.2 mm Ht, 5000 PK

  • Mfr # 343927

  • Zoro # G106327862


product price:  $518.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
3.2 mm
Hex Width
6.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343927
Zoro #
G106327862
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Hex Height
3.2 mm
Hex Width
6.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Description

M4-0.7 Hex Keps Nuts/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.