Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M6-1.00, Steel, Class 10, Black Phosphate, 5.7 mm Ht, 2500 PK

  • Mfr # 929220

  • Zoro # G006332768


product price: $632.99
/pk 2500, $0.25/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Hex Height
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929220
Zoro #
G006332768
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5.7 mm
Hex Width
10 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Standards
DIN 6927
System of Measurement
Metric

Description

M6-1.0 Flanged Stover Style Locknuts/Metric Class 10/Black Phosphate/DIN 6927 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.