Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 100 PK

  • Mfr # 877768-PR-100

  • Zoro # G806331824


product price:  $38.99
/pk 100, $0.39/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877768-PR-100
Zoro #
G806331824
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M6-1.00 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.