Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 4000 PK
- Mfr # 128497-BR-4000
- Zoro # G306327501
product price:Â
$
433.99
/pk of 4000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128497-BR-4000
- Zoro #
- G306327501
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M6-1.00
Details
- Item
- Lock Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 980
- System of Measurement
- Metric
Description
M6-1.00 Prevailing Torque Locknuts/Steel/Class 8/Zinc/DIN 980 V , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.