Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 100 PK

  • Mfr # 940752-PR-100

  • Zoro # G406332788


product price:  $51.49
/pk 100, $0.51/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940752-PR-100
Zoro #
G406332788
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Description

M8-1.25 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.