Shop NEWPORT FASTENERS
See all product information
Low Crown Acorn Nut, #10-24, Steel, Nickel Plated, 0.291 in H, 250 PK
Mfr # NB301017P-250
Zoro # G006305441
product price:Â $87.15
/pk 250, $0.35/eaKey Features
Thread Size
#10-24
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.291 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB301017P-250
Zoro #
G006305441
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Overall Height
0.291 in
Hex Width
0.375 in
Details
Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
Description
10-24 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.