Shop NEWPORT FASTENERS
See all product information
Create Account
Low Crown Acorn Nut, #10-24, Steel, Zinc Plated, 0.291 in H, 2000 PK
- Mfr # 253017
- Zoro # G906301505
product price:Â
$
624.99
/pk of 2000, $0.31/ea
Free Shipping & Returns
Key Features
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Overall Height
0.291 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253017
- Zoro #
- G906301505
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Acorn Nut
- Material
- Steel
- Profile
- Low Crown
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-24
- Overall Height
- 0.291 in
- Hex Width
- 0.375 in
Description
10-24 Closed End Acorn Nuts/Low Crown/Steel/Black Zinc , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.