Shop NEWPORT FASTENERS
See all product information
Create Account
Low Crown Acorn Nut, #6-32, Steel, Black Oxide, 0.26 in H, 2000 PK
- Mfr # 622633
- Zoro # G406301425
product price:Â
$
435.99
/pk of 2000, $0.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Profile
Low Crown
Finish
Black Oxide
Overall Height
0.26 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622633
- Zoro #
- G406301425
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Acorn Nut
- Material
- Steel
- Profile
- Low Crown
- Finish
- Black Oxide
- System of Measurement
- Inch
Dimensions
- Thread Size
- #6-32
- Overall Height
- 0.26 in
- Hex Width
- 0.3125 in
Description
6-32 Closed End Acorn Nuts/Low Crown/Steel/Black Oxide , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.