Shop NEWPORT FASTENERS

Low Crown Acorn Nut, M16-2.00, Steel, Zinc Plated, 28 mm H, 150 PK

  • Mfr # 110895-BR-150

  • Zoro # G006301115


product price:  $472.99
/pk 150, $3.15/ea
Free Shipping & Returns

Key Features

Thread Size
M16-2.00
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110895-BR-150
Zoro #
G006301115
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Overall Height
28 mm
Hex Width
24 mm

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric

Description

M16-2.00 Closed End Acorn Nuts/Low Crown/Class 6 Steel/Zinc Plated/DIN 1587 , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.