Low Crown Acorn Nut, M5-0.80, Stainless Steel, 10 mm H, 3000 PK

  • Mfr # 138221

  • Zoro # G606301126


product price:  $634.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
10 mm
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138221
Zoro #
G606301126
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Overall Height
10 mm
Hex Width
8 mm

Details

Item
Acorn Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric

Description

M5-0.8 Closed End Acorn Nuts/Low Crown/A2 Stainless Steel/DIN 1587 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.