Shop NEWPORT FASTENERS
See all product information
Low Crown Acorn Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 200 PK
Mfr # 677869-PR-200
Zoro # G206303803
product price:Â $89.85
/pk 200, $0.45/eaKey Features
Thread Size
M6-1.00
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
677869-PR-200
Zoro #
G206303803
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Overall Height
12 mm
Hex Width
10 mm
Details
Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Description
M6-1.00 Closed End Acorn Nuts/Low Crown/Class 6 Steel/Zinc Plated/DIN 1587 , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.