Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK

  • Mfr # 753115

  • Zoro # G306303666


product price:  $634.99
/pk 4000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
6 mm
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
753115
Zoro #
G306303666
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Overall Height
6 mm
Hex Width
5.5 mm

Details

Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric

Description

M3-0.5 Closed End Acorn Nuts/Low Crown/A2 Stainless Steel/DIN 1587 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.