M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm Length, 50 PK

  • Mfr # 134893-50

  • Zoro # G306330785


product price:  $253.99
/pk 50, $5.08/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M10-1.50
Screw Length
90 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8.115 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
134893-50
Zoro #
G306330785
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
90 mm
Drive Size
8.115 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Fine Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M10-1.25 x90mm Fine Thread, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products