Shop NEWPORT FASTENERS
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 55 mm Length, 50 PK
- Mfr # 348552-50
- Zoro # G306336428
product price:Â
$
146.99
/pk of 50, $2.94/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M10-1.50
Screw Length
55 mm
Material
18-8 Stainless Steel
Drive Size
8.115 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348552-50
- Zoro #
- G306336428
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Fastener Thread Type
- Coarse Thread
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 55 mm
- Drive Size
- 8.115 mm
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M10-1.50 x55mm Coarse Thread, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.