M10-1.50 Socket Head Cap Screw, Button, Plain Stainless Steel, 25 mm Length, 1000 PK

  • Mfr # 103394-1000

  • Zoro # G306334691


product price:  $659.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103394-1000
Zoro #
G306334691
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
25 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric

Description

Socket Button Head Cap Screw, DIN 7380, M10-1.5 x 25mm, Stainless Steel A2-70, Hex Socket , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products