M10-1.50 Socket Head Cap Screw, Button, Plain Stainless Steel, 50 mm Length, 600 PK
- Mfr # 821361-600
- Zoro # G006348356
product price:Â
$
1,061.99
/pk of 600, $1.77/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Screw Length
50 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
1040 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821361-600
- Zoro #
- G006348356
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 1040 N/mm2
- Standards
- ASME B18.3.4M
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 50 mm
- Drive Size
- 5 mm
Description
Socket Button Head Cap Screw, M8-1.25 x 50mm, Stainless Steel A4-70, Hex Socket , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.