M10-1.50 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 25 mm Length, 2500 PK
- Mfr # 584008-2500
- Zoro # G306343112
product price:Â
$
687.99
/pk of 2500, $0.28/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
2 mm
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584008-2500
- Zoro #
- G306343112
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 1040 N/mm2
- Standards
- ASME B18.3.4M
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 25 mm
- Drive Size
- 2 mm
Description
Socket Button Head Cap Screw, M3-0.5 x 25mm, Alloy 12.9, Zinc, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.