
M10-1.50 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 in Length, 10 PK
Mfr # 713431-10
Zoro # G306345277
product price:Â $1,243.99
/pk 10, $124.40/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/4 in
Tensile Strength
80,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713431-10
Zoro #
G306345277
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Screw Length
10 in
Drive Size
3/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 1"-8 x10" Coarse Thread, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.