
M10-1.50 Socket Head Cap Screw, Button, Plain Stainless Steel, 20 mm Length, 100 PK
Mfr # 349347-100
Zoro # G006337077
product price:Â $189.99
/pk 100, $1.90/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M10-1.50
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
Tensile Strength
1040 N/mm2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
349347-100
Zoro #
G006337077
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
6 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric
Description
Socket Button Head Cap Screw, DIN 7380, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.