M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 400 PK

  • Mfr # 605320-400

  • Zoro # G306344003


product price:  $1,559.99
/pk 400, $3.90/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M10-1.50
Material
Stainless Steel
Finish
Plain
Drive Size
7 mm
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605320-400
Zoro #
G306344003
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
40 mm
Drive Size
7 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Low Head Cap Screw, DIN 7984, M10-1.5 x 40mm, Stainless Steel A2-70, Hex Socket , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products